Spherical plain bearings INA GE90-DO-2TS, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
INA:GE90-DO-2TS
Rubix:264A2624
Manufacturer :0674219200000
EAN:4012802569575

Product details : INA GE90-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Logistic Weight | 2720 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sealed (steel/steel sliding contact surface) |
| Weight | 2.76 kg |
| Thickness | 50 mm |
| Basic dynamic load, radial - Cr | 619000 N |
Show UNSPSC/ECL@SS
£ 162.29 excl. VAT
/ Each
£ 194.75 incl. VAT
- Usually arrives within 14 working days
