Spherical plain bearings INA GE17-AW-A, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 17 mm
Spherical plain bearing
See technical informationReferences
INA:GE17-AW-A
Rubix:229A4357
Manufacturer :0066514530000
EAN:4012802532418

Product details : INA GE17-AW-A SPHERICAL PLAIN BEARING 0066514530000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 159 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.16 kg |
| Basic static load, axial - C0a | 296000 N |
| Basic dynamic load, axial - Ca | 178000 N |
Show UNSPSC/ECL@SS
£ 94.83 excl. VAT
/ Each
£ 113.80 incl. VAT
- Usually arrives within 14 working days
