Spherical plain bearings SKF GX 70 F, Outer diameter: 160 mm | Width: 50 mm | Inner diameter: 70 mm
Thrust Spherical Plain Bearing
See technical informationReferences
SKF:GX 70 F
Rubix:105A7884
Manufacturer :8028
EAN:7316577002440

Product details : SKF SPHERICAL PLAIN BEARING GX70F
Many applications require spherical bearings that are suitable for oscillating movements and that can accommodate misalignment. Rolling bearings only partly fulfil these requirements as they are generally designed for continuous rotation and can only accommodate limited misalignment. Therefore, SKF manufactures spherical plain bearings, rod ends and bushings to provide an economical solution to these challenges.
SKF manufactures spherical plain bearings, rod ends and bushings in various designs and with different sliding contact surface combinations. Each design and combination has characteristic properties which makes it particularly suitable for certain applications.
Axial joint bearing, maintenance-free, sliding pair steel/PTFE fabric.
Strengths
- Designed for axial and combined radial and axial loads
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x160x160 mm |
|---|---|
| Logistic Weight | 5400 g |
| Inner diameter | 70 mm |
| Outer diameter | 160 mm |
| Width | 50 mm |
| Material | steel+liner |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 5.4 kg |
| Thickness | 50 mm |
| Basic static load, axial - C0a | 750000 N |
| Basic dynamic load, axial - Ca | 475000 N |
Show UNSPSC/ECL@SS
£ 808.27 excl. VAT
/ Each
£ 969.92 incl. VAT
- Usually arrives within 14 working days
