Spherical plain bearings INA GE40-AX, Outer diameter: 105 mm | Width: 32 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-AX
Rubix:105A9527
Manufacturer :0066542580000
EAN:4012802534634

Product details : INA GE40-AX SPHERICAL PLAIN BEARING
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x105x105 mm |
|---|---|
| Logistic Weight | 1650 g |
| Inner diameter | 40 mm |
| Outer diameter | 105 mm |
| Width | 32 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 1.622 kg |
| Thickness | 32 mm |
| Basic static load, axial - C0a | 1870000 N |
| Basic dynamic load, axial - Ca | 373000 N |
Show UNSPSC/ECL@SS
£ 247.57 excl. VAT
/ Each
£ 297.08 incl. VAT
- Delivery usually within ( 7 ) days
