Spherical plain bearings INA GE10-DO, Outer diameter: 19 mm | Width: 9 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
INA:GE10-DO
Rubix:228A3187
Manufacturer :0066479280000
EAN:4012802529654

Product details : INA GE10-DO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 9x19x19 mm |
|---|---|
| Package weight | 10 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 9 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- Delivery usually within ( 7 ) days
