Spherical plain bearings SKF GEZ 014 ES, Outer diameter: 36.5 mm | Width: 19.4 mm | Inner diameter: 22 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 014 ES
Rubix:105A7122
Manufacturer :7072
EAN:7316576612206

Product details : SKF SPHER PLAIN BEARING GEZ 014 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,4x36,5x22,2 mm |
|---|---|
| Logistic Weight | 85 g |
| Inner diameter | 22 mm |
| Outer diameter | 36.5 mm |
| Width | 19.4 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 26.66 excl. VAT
/ Each
£ 31.99 incl. VAT
- Usually arrives within 14 working days
