Spherical plain bearings INA GE70-AW-A, Outer diameter: 160 mm | Width: 50 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-AW-A
Rubix:238A1143
Manufacturer :0066518950000
EAN:4012802532784

Product details : INA GE70-AW-A SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x160x160 mm |
|---|---|
| Logistic Weight | 5700 g |
| Inner diameter | 70 mm |
| Outer diameter | 160 mm |
| Width | 50 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 5.65 kg |
| Thickness | 50 mm |
| Basic static load, axial - C0a | 4030000 N |
| Basic dynamic load, axial - Ca | 2420000 N |
Show UNSPSC/ECL@SS
£ 686.86 excl. VAT
/ Each
£ 824.23 incl. VAT
- Delivery usually within ( 7 ) days
