Spherical plain bearings SKF GE 30 TXG3E-2LS, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 30 TXG3E-2LS
Rubix:105A7368
Manufacturer :170759
EAN:7316571914770

Product details : SKF SPHER PLAIN BEARING GE 30 TXG3E-2LS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x47x47 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | stainless steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 176000 N |
Show UNSPSC/ECL@SS
£ 148.20 excl. VAT
/ Each
£ 177.84 incl. VAT
- In stock: Next day delivery
