Spherical plain bearings INA GE17-UK, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 17 mm
Spherical plain bearing
See technical informationReferences
INA:GE17-UK
Rubix:106A2596
Manufacturer :0066499390000
EAN:4012802531534

Product details : INA GE17-UK SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 14x30x30 mm |
|---|---|
| Package weight | 42 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 22500 N |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ Each
£ 18.54 incl. VAT
- Delivery usually within ( 7 ) days
