Spherical plain bearings INA GE22-ZO-HLN, Outer diameter: 36.513 mm | Width: 19.431 mm | Inner diameter: 22.225 mm

Spherical plain bearing

See technical information

References

INA:GE22-ZO-HLN
Rubix:264A2643
Manufacturer :0527656360000
EAN:4012802560435
brand logo

Technical specifications

Inner diameter22.225 mm
Outer diameter36.513 mm
Width19.431 mm
See all Specifications

Product details : INA GE22-ZO-HLN


Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design

Technical specifications


Attributes
Logistic Weight82 g
Inner diameter22.225 mm
Outer diameter36.513 mm
Width19.431 mm
Materialsteel
Sealingopen
Bearing Clearancecn
Basic dynamic load, radial - Cr55300 N
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories