Spherical plain bearings INA GE120-AX, Outer diameter: 230 mm | Width: 64 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-AX
Rubix:264A2648
Manufacturer :0066544790000
EAN:4012802534962

Product details : INA GE120-AX SPHERICAL PLAIN BEARING
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistic Weight | 13100 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 13.1 kg |
| Thickness | 45 mm |
| Basic static load, axial - C0a | 6230000 N |
| Basic dynamic load, axial - Ca | 1250000 N |
Show UNSPSC/ECL@SS
£ 2,751.00 excl. VAT
/ Each
£ 3,301.20 incl. VAT
- Usually arrives within 14 working days
