Spherical plain bearings SKF GE 35 ES, Outer diameter: 55 mm | Width: 25 mm | Inner diameter: 35 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 35 ES
Rubix:1274469
Manufacturer :6790
EAN:7316576609343

Product details : SKF SPHERICAL PLAIN BEARING GE35ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x55x55 mm |
|---|---|
| Logistic Weight | 218,4 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 25 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 149.50 excl. VAT
/ 5 pieces
£ 179.40 incl. VAT
- Delivery usually within ( 3 ) days
