Spherical plain bearings INA GE70-DO-2TS, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-DO-2TS
Rubix:264A2617
Manufacturer :0592316290000
EAN:4012802544848

Product details : INA GE70-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Logistic Weight | 1533 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (to din iso 12240-1), dimension series e, with high performance triple lip seals on both sides |
| Weight | 1.56 kg |
| Thickness | 49 mm |
| Basic dynamic load, radial - Cr | 388000 N |
Show UNSPSC/ECL@SS
£ 92.68 excl. VAT
/ Each
£ 111.22 incl. VAT
- Delivery usually within ( 7 ) days
