Spherical plain bearings INA GE60-DO-2RS-E, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-DO-2RS-E
Rubix:264A2689
Manufacturer :0972839320000
EAN:4064327383662

Product details : INA GE60-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sealed (2 rubber seals / 2rs lip seals) |
| Weight | 1 kg |
| Thickness | 36 mm |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 25.15 excl. VAT
/ Each
£ 30.18 incl. VAT
- Delivery usually within ( 7 ) days
