Spherical plain bearings SKF GEZ 104 ES, Outer diameter: 50.8 mm | Width: 27.7 mm | Inner diameter: 32 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 104 ES
Rubix:105A7193
Manufacturer :7076
EAN:7316576612220

Product details : SKF SPHER PLAIN BEARING GEZ 104 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27,7x50,8x31,7 mm |
|---|---|
| Logistic Weight | 216,4 g |
| Inner diameter | 32 mm |
| Outer diameter | 50.8 mm |
| Width | 27.7 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 86500 N |
Show UNSPSC/ECL@SS
£ 44.47 excl. VAT
/ Each
£ 53.36 incl. VAT
- Delivery usually within ( 3 ) days
