Spherical plain bearings INA GE200-UK-2RS-B, Outer diameter: 290 mm | Width: 130 mm | Inner diameter: 200 mm
Spherical plain bearing
See technical informationReferences
INA:GE200-UK-2RS-B
Rubix:229A1104
Manufacturer :0066508990000
EAN:4012802532272

Product details : FAG GE200-UK-2RS-B SPHER PLAIN BEARING 66508990000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 130x290x290 mm |
|---|---|
| Package weight | 27469 g |
| Inner diameter | 200 mm |
| Outer diameter | 290 mm |
| Width | 130 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 6000000 N |
Show UNSPSC/ECL@SS
£ 2,278.31 excl. VAT
/ Each
£ 2,733.97 incl. VAT
- In stock: Next day delivery
