Spherical plain bearings INA GE45-AX, Outer diameter: 120 mm | Width: 36.5 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-AX
Rubix:229A1125
Manufacturer :0066542740000
EAN:4012802534733

Product details : FAG GE45-AX SPHER PLAIN BEARING 66542740000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x120x120 mm |
|---|---|
| Logistic Weight | 2490 g |
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 36.5 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 2.49 kg |
| Basic static load, axial - C0a | 2430000 N |
| Basic dynamic load, axial - Ca | 486000 N |
Show UNSPSC/ECL@SS
£ 219.10 excl. VAT
/ Each
£ 262.92 incl. VAT
- Delivery usually within ( 7 ) days
