Spherical plain bearings INA GE15-AW-A, Outer diameter: 42 mm | Width: 15 mm | Inner diameter: 15 mm
Spherical plain bearing
See technical informationReferences
INA:GE15-AW-A
Rubix:238A4380
Manufacturer :0066514370000
EAN:4012802532432

Product details : INA GE15-AW-A SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 15 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.12 kg |
| Thickness | 15 mm |
| Basic static load, axial - C0a | 261000 N |
| Basic dynamic load, axial - Ca | 157000 N |
Show UNSPSC/ECL@SS
£ 129.11 excl. VAT
/ Each
£ 154.93 incl. VAT
- Delivery usually within ( 7 ) days
