Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Spherical plain bearings
INA GE35-HO-2RS-E
Spherical plain bearings INA GE35-HO-2RS-E, Outer diameter: 55 mm | Width: 35 mm | Inner diameter: 35 mm
Spherical plain bearing
References
ina:
GE35-HO-2RS-E
rubix:
264A2712
manufacturer :
3006217440000
ean:
4064328074170
Technical specifications
Inner diameter
35
mm
Outer diameter
55
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : INA GE35-HO-2RS-E
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
55
mm
Width
35
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.45
excl. VAT
/
Each
£
14.94
incl. VAT
Usually arrives within 14 working days
Select variants (90)
Add to cart
Create PDF from product
Check our products from related categories
Spherical plain bearings INA GE30-PB, Outer diameter: 55 mm | Width: 37 mm | Inner diameter: 30 mm
Spherical plain bearings SKF GE 110 ES-2RS, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearings INA GE90-UK-2RS-A, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearings SKF GEH 40 TXE-2LS, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearings SKF GX 30 F, Outer diameter: 75 mm | Width: 26 mm | Inner diameter: 30 mm
Spherical plain bearings SKF GX 35 F, Outer diameter: 90 mm | Width: 28 mm | Inner diameter: 35 mm
Spherical plain bearings INA GE120-FW-2RS-C, Outer diameter: 210 mm | Width: 115 mm | Inner diameter: 120 mm
Spherical plain bearings SKF GEZ 106 ES, Outer diameter: 55.563 mm | Width: 30.15 mm | Inner diameter: 35 mm
Spherical plain bearings INA GE20-AW-A, Outer diameter: 55 mm | Width: 20 mm | Inner diameter: 20 mm
Spherical plain bearings SKF GE 4 E, Outer diameter: 12 mm | Width: 5 mm | Inner diameter: 4 mm
Spherical plain bearings INA GE50-DO-E, Outer diameter: 75 mm | Width: 35 mm | Inner diameter: 50 mm
Spherical plain bearings INA GE90-DO-HLN, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearings SKF GEZ 008 ES, Outer diameter: 22.25 mm | Width: 11.1 mm | Inner diameter: 13 mm
Spherical plain bearings INA GE100-UK-2TS, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm
Spherical plain bearings INA GE120-AX, Outer diameter: 230 mm | Width: 64 mm | Inner diameter: 120 mm