Spherical plain bearings INA GE20-FO-2RS-E, Outer diameter: 42 mm | Width: 25 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-FO-2RS-E
Rubix:264A2701
Manufacturer :3006254640000
EAN:4064328079342

Product details : INA GE20-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 25 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (spherical plain bearing) |
| Weight | 0.15 kg |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 54900 N |
| Basic static load, axial - C0a | 211000 N |
| Basic dynamic load, axial - Ca | 54900 N |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Usually arrives within 14 working days
