Spherical plain bearings SKF GE 70 ES, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 70 ES
Rubix:105A7676
Manufacturer :6858
EAN:7316576609442

Product details : SKF SPHER PLAIN BEARING GE 70 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x105x105 mm |
|---|---|
| Logistic Weight | 1520 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 315000 N |
Show UNSPSC/ECL@SS
£ 121.55 excl. VAT
/ Each
£ 145.86 incl. VAT
- In stock: Next day delivery
