Spherical plain bearings INA GE25-HO-2RS, Outer diameter: 42 mm | Width: 29 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-HO-2RS
Rubix:132A4971
Manufacturer :0066528240000
EAN:4012802533439

Product details : INA GE25-HO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x42x42 mm |
|---|---|
| Logistic Weight | 121 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 29 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 54900 N |
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
- Delivery usually within ( 7 ) days
