Spherical plain bearings INA GE60-DO-E, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-DO-E
Rubix:264A2690
Manufacturer :0972839400000
EAN:4064327383686

Product details : INA GE60-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, din iso 12240-1, dimension series e, open design (steel/steel sliding contact surface) |
| Weight | 1 kg |
| Thickness | 36 mm |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 22.63 excl. VAT
/ Each
£ 27.16 incl. VAT
- Delivery usually within ( 7 ) days
