Spherical plain bearing
Inner diameter | 32 mm |
---|---|
Outer diameter | 52 mm |
Width | 32 mm |
Packaged dimensions (D x W x H) | 32x52x52 mm |
---|---|
Package weight | 206 g |
Inner diameter | 32 mm |
Outer diameter | 52 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-LO |
Basic static load, radial - C0r | 352000 N |
Basic dynamic load, radial - Cr | 91500 N |
Usually arrives within 14 working days