Spherical plain bearings SKF GE 20 ES, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GE 20 ES
Rubix:105A2166
Manufacturer :GE 20 ES
EAN:7316576609268
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter35 mm
Width16 mm
See all Specifications

Product details : SKF SPHER PLAIN BEARING GE 20 ES


Radial joint bearing, maintenance required, steel/steel.

Strengths

- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter35 mm
Width16 mm
Materialsteel
Sealingopen
Bearing Clearancecn
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories