Spherical plain bearings INA GE100-LO, Outer diameter: 150 mm | Width: 100 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
INA:GE100-LO
Rubix:229A1087
Manufacturer :0066536340000
EAN:4012802534030

Product details : FAG GE100-LO SPHER PLAIN BEARING 66536340000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100x150x150 mm |
|---|---|
| Package weight | 4888 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 100 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 754000 N |
Show UNSPSC/ECL@SS
£ 404.47 excl. VAT
/ Each
£ 485.36 incl. VAT
- Delivery usually within ( 7 ) days
