Spherical plain bearings INA GE30-DO-2RS, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-DO-2RS
Rubix:106A2606
Manufacturer :0066480960000
EAN:4012802530131

Product details : INA SPHER PLAIN BEARING GE30-DO-2RS
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 22x47x47 mm |
|---|---|
| Package weight | 138 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 70400 N |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- In stock: Next day delivery
