Spherical plain bearings INA GE50-UK-2TS, Outer diameter: 75 mm | Width: 35 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-UK-2TS
Rubix:264A2614
Manufacturer :0559089500000
EAN:4012802542981

Product details : INA GE50-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Width | 35 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 444000 N |
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ Each
£ 94.80 incl. VAT
- Delivery usually within ( 7 ) days
