Spherical plain bearings INA GE20-FW, Outer diameter: 42 mm | Width: 25 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-FW
Rubix:229A1106
Manufacturer :0066499710000
EAN:4012802547641

Product details : FAG GE20-FW SPHER PLAIN BEARING 66499710000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 25x42x42 mm |
|---|---|
| Package weight | 156 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 25 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 51100 N |
Show UNSPSC/ECL@SS
£ 45.14 excl. VAT
/ Each
£ 54.17 incl. VAT
- Delivery usually within ( 7 ) days
