Spherical plain bearings INA GE70-LO-E, Outer diameter: 105 mm | Width: 70 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-LO-E
Rubix:264A2725
Manufacturer :3006275130000
EAN:4064328079434

Product details : INA GE70-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 70 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, open design |
| Weight | 1.71 kg |
| Thickness | 40 mm |
| Basic dynamic load, radial - Cr | 313000 N |
Show UNSPSC/ECL@SS
£ 136.52 excl. VAT
/ Each
£ 163.82 incl. VAT
- Usually arrives within 14 working days
