Spherical plain bearings INA GE45-DO-E, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-DO-E
Rubix:264A2686
Manufacturer :0973605380000
EAN:4064327554130

Product details : INA GE45-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 32 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance), series ge..do (open design) |
| Weight | 0.41 kg |
| Thickness | 25 mm |
| Basic dynamic load, radial - Cr | 134000 N |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- Usually arrives within 14 working days
