Spherical plain bearings INA GE50-DO-2TS, Outer diameter: 75 mm | Width: 35 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-DO-2TS
Rubix:264A2612
Manufacturer :0674205590000
EAN:4012802569520

Product details : INA GE50-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 35 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance |
| Weight | 0.56 kg |
| Thickness | 35 mm |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 41.99 excl. VAT
/ Each
£ 50.39 incl. VAT
- Delivery usually within ( 7 ) days
