Spherical plain bearings INA GE14-PB, Outer diameter: 28 mm | Width: 19 mm | Inner diameter: 14 mm
Spherical plain bearing
See technical informationReferences
INA:GE14-PB
Rubix:213A4838
Manufacturer :0066525220000
EAN:4012802533033

Product details : INA GE14-PB SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 55,27 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 28 mm |
| Width | 19 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 17100 N |
Show UNSPSC/ECL@SS
£ 27.49 excl. VAT
/ Each
£ 32.99 incl. VAT
- Delivery usually within ( 7 ) days
