Spherical plain bearings INA GE160-FO-2RS-A, Outer diameter: 260 mm | Width: 135 mm | Inner diameter: 160 mm
Spherical plain bearing
See technical informationReferences
INA:GE160-FO-2RS-A
Rubix:264A2651
Manufacturer :0066538470000
EAN:4012802534108

Product details : INA GE160-FO-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 24500 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 260 mm |
| Width | 135 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1940000 N |
Show UNSPSC/ECL@SS
£ 3,345.29 excl. VAT
/ Each
£ 4,014.35 incl. VAT
- Usually arrives within 14 working days
