Spherical plain bearings INA GE15-ZO-HLN, Outer diameter: 26.988 mm | Width: 13.894 mm | Inner diameter: 15.875 mm
Spherical plain bearing
See technical informationReferences
INA:GE15-ZO-HLN
Rubix:264A2654
Manufacturer :0527632500000
EAN:4012802542219


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 26.988 mm |
| Width | 13.894 mm |
Product details : INA GE15-ZO-HLN
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Inner diameter | 15.875 mm |
| Outer diameter | 26.988 mm |
| Width | 13.894 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 28400 N |
Show UNSPSC/ECL@SS
£ 20.79 excl. VAT
/ Each
£ 24.95 incl. VAT
- Usually arrives within 14 working days