Spherical plain bearings SKF GEH 20 C, Outer diameter: 42 mm | Width: 25 mm | Inner diameter: 20 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 20 C
Rubix:105A7124
Manufacturer :6959
EAN:7316577003201

Product details : SKF SPHER PLAIN BEARING GEH 20 C
These spherical plain bearings have a steel/PTFE sintered bronze contact surface combination and are maintenance-free. The sliding surfaces have to be externally protected from contaminants. These bearings are also available with a wider inner ring and a larger outside diameter (suffix GEH), which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x42x42 mm |
|---|---|
| Logistic Weight | 153,8 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 25 mm |
| Material | steel+ptfe sintered bronze |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- In stock: Next day delivery
