Spherical plain bearings INA GE110-DO-2TS, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-DO-2TS
Rubix:264A2591
Manufacturer :0674250970000
EAN:4012802569476

Product details : INA GE110-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 70 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | high-performance radial spherical plain bearing, requiring maintenance, sealed (2ts) | din iso 12240-1 | dimension series e |
| Weight | 4.8 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 812000 N |
Show UNSPSC/ECL@SS
£ 279.26 excl. VAT
/ Each
£ 335.11 incl. VAT
- Usually arrives within 14 working days
