Spherical plain bearings INA GE25-AX, Outer diameter: 62 mm | Width: 22.5 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-AX
Rubix:229A1112
Manufacturer :0066541770000
EAN:4012802534603

Product details : FAG GE25-AX SPHER PLAIN BEARING 66541770000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,5x62x62 mm |
|---|---|
| Logistic Weight | 385 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 22.5 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.39 kg |
| Basic static load, axial - C0a | 646000 N |
| Basic dynamic load, axial - Ca | 129000 N |
Show UNSPSC/ECL@SS
£ 102.31 excl. VAT
/ Each
£ 122.77 incl. VAT
- Delivery usually within ( 7 ) days
