Spherical plain bearings INA GE100-FW-2RS-B, Outer diameter: 160 mm | Width: 85 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
INA:GE100-FW-2RS-B
Rubix:105A8701
Manufacturer :0066505700000
EAN:4012802532197

Product details : INA GE100-FW-2RS-B SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Logistic Weight | 5950 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 160 mm |
| Width | 85 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1850000 N |
Show UNSPSC/ECL@SS
£ 1,074.05 excl. VAT
/ Each
£ 1,288.86 incl. VAT
- Delivery usually within ( 7 ) days
