Spherical plain bearings INA GE8-FO, Outer diameter: 19 mm | Width: 11 mm | Inner diameter: 8 mm
Spherical plain bearing
See technical informationReferences
INA:GE8-FO
Rubix:229A4368
Manufacturer :0066525730000
EAN:4012802533149

Product details : INA GE8-FO SPHERICAL PLAIN BEARING 66525730000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel; DIN ISO 12240-1, dimension series G, open design
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 11 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 31.17 excl. VAT
/ Each
£ 37.40 incl. VAT
- Delivery usually within ( 7 ) days
