Spherical plain bearings INA GE125-LO-E, Outer diameter: 180 mm | Width: 125 mm | Inner diameter: 125 mm
Spherical plain bearing
See technical informationReferences
INA:GE125-LO-E
Rubix:264A2670
Manufacturer :3006772860000
EAN:4064328079892

Product details : INA GE125-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 125 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (open design) |
| Weight | 8.1 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 952000 N |
Show UNSPSC/ECL@SS
£ 319.92 excl. VAT
/ Each
£ 383.90 incl. VAT
- Usually arrives within 14 working days
