Spherical plain bearings INA GE30-DO-2TS, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-DO-2TS
Rubix:264A2601
Manufacturer :0674181980000
EAN:4012802569438

Product details : INA GE30-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, high performance triple-lip seals on both sides (2ts), din iso 12240-1, dimension series e |
| Weight | 0.14 kg |
| Thickness | 18 mm |
| Basic dynamic load, radial - Cr | 70400 N |
Show UNSPSC/ECL@SS
£ 19.31 excl. VAT
/ Each
£ 23.17 incl. VAT
- Usually arrives within 14 working days
