Spherical plain bearings INA GE32-LO-E, Outer diameter: 52 mm | Width: 32 mm | Inner diameter: 32 mm
Spherical plain bearing
See technical informationReferences
INA:GE32-LO-E
Rubix:264A2710
Manufacturer :3006298690000
EAN:4064328079441

Product details : INA GE32-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 32 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance), cylindrical extensions on inner ring, open design |
| Weight | 0.22 kg |
| Thickness | 32 mm |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- Usually arrives within 14 working days
