Spherical plain bearings INA GE100-FO-2RS-E, Outer diameter: 160 mm | Width: 85 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE100-FO-2RS-HLN
INA:GE100-FO-2RS-E
Rubix:264A2663
Manufacturer :3006255290000
EAN:4064328079403

Product details : INA GE100-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 85 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance |
| Weight | 5.9 kg |
| Thickness | 85 mm |
| Basic dynamic load, radial - Cr | 655000 N |
| Basic static load, axial - C0a | 3250000 N |
| Basic dynamic load, axial - Ca | 655000 N |
Show UNSPSC/ECL@SS
£ 132.75 excl. VAT
/ Each
£ 159.30 incl. VAT
- Usually arrives within 14 working days
