Spherical plain bearings INA GE35-AX, Outer diameter: 90 mm | Width: 28 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-AX
Rubix:105A3847
Manufacturer :0066542230000
EAN:4012802534641

Product details : INA GE35-AX SPHERICAL PLAIN BEARING
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x90x90 mm |
|---|---|
| Logistic Weight | 1050 g |
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Width | 28 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 1.023 kg |
| Thickness | 22 mm |
| Basic static load, axial - C0a | 1300000 N |
| Basic dynamic load, axial - Ca | 259000 N |
Show UNSPSC/ECL@SS
£ 198.17 excl. VAT
/ Each
£ 237.80 incl. VAT
- Delivery usually within ( 7 ) days
