Spherical plain bearings SKF BLRB 366748 AA, Outer diameter: 26 mm | Width: 15 mm | Inner diameter: 14 mm
BLRB Radial spherical plain bearing
See technical informationReferences
SKF:BLRB 366748 AA
Rubix:389A2633
Manufacturer :2224
EAN:7316570979749

Product details : SKF BLRB 366748 AA RADIAL SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. These bearings have a customized design.
Technical specifications
Attributes
| Logistic Weight | 36,9 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 26 mm |
| Width | 15 mm |
| Material | steel+ptfe sintered bronze |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.39 excl. VAT
/ Each
£ 29.27 incl. VAT
- Usually arrives within 14 working days
