Spherical plain bearings SKF GX 20 F, Outer diameter: 55 mm | Width: 20 mm | Inner diameter: 20 mm
Thrust Spherical Plain Bearing
See technical informationReferences
SKF:GX 20 F
Rubix:105A7894
Manufacturer :8018
EAN:7316577733108

Product details : SKF SPHERICAL PLAIN BEARING GX20F
Many applications require spherical bearings that are suitable for oscillating movements and that can accommodate misalignment. Rolling bearings only partly fulfil these requirements as they are generally designed for continuous rotation and can only accommodate limited misalignment. Therefore, SKF manufactures spherical plain bearings, rod ends and bushings to provide an economical solution to these challenges.
SKF manufactures spherical plain bearings, rod ends and bushings in various designs and with different sliding contact surface combinations. Each design and combination has characteristic properties which makes it particularly suitable for certain applications.
Strengths
- Designed for axial and combined radial and axial loads
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 20 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Material | steel/prf-ptfe composite |
| Sealing | open |
| Bearing Clearance | cn |
| Type | self-lubricating axial ball joint |
| Basic static load, axial - C0a | 73500 N |
| Basic dynamic load, axial - Ca | 46500 N |
Show UNSPSC/ECL@SS
£ 110.18 excl. VAT
/ Each
£ 132.22 incl. VAT
- Delivery usually within ( 3 ) days
