Spherical plain bearings INA GE30-FO-2RS, Outer diameter: 55 mm | Width: 32 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-FO-2RS
Rubix:106A1981
Manufacturer :0066528910000
EAN:4012802533477

Product details : INA GE30-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x55x55 mm |
|---|---|
| Package weight | 286 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 32 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 92900 N |
Show UNSPSC/ECL@SS
£ 69.68 excl. VAT
/ Each
£ 83.62 incl. VAT
- In stock: Next day delivery
