Spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x230x230 mm |
---|---|
Logistic Weight | 10600 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | C3 |
Series | 222..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 2500 rpm |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 890000 N |
Basic dynamic load, radial - Cr | 760000 N |
Sealing | Open |
Usually arrives within 14 working days