Spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 92 mm |
Logistics dimensions (L x W x H) | 92x360x360 mm |
---|---|
Logistic Weight | 32600 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 92 mm |
Bearing Clearance | CN |
Series | 230..-BE-XL |
Reference speed | 1310 rpm |
Limit speed | 2080 rpm |
Basic static load, radial - C0r | 2120000 N |
Basic dynamic load, radial - Cr | 1350000 N |
Sealing | Open |
In stock: Next day delivery